Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Lg GP65NS60 8X USB 2.0 Ultra Slim Portable DVD±RW External Drive GP65NS60

GP65NS60 8X USB 2.0 Ultra Slim Portable DVD±RW External Drive (Discontinued)

  • Mfr # GP65NS60
  • Zoro # G6258823
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP65NS60
Zoro #
G6258823
UPC #
719192624863
Country of Origin
Mali

Dimensions

Height
0.6 in
Width
5.4 in
Depth
5.6 in

Details

Item
DVD-Writer
System Requirements
Operating System(s): Windows 8.1, Windows 8, Windows 7, Windows Vista, Windows XP, Windows Server 2008, Windows Server 2003, Mac OS X(10.7.5)
Host Interface
USB 2.0
Maximum CD Write Speed
24x
Environmentally Friendly
Yes
Buffer
768 KB
Package Type
Retail
Maximum DVD Rewrite Speed
8x
Maximum DVD Read Speed
8x
Drive Type
External
Platform Supported
PC, Mac
Maximum CD Rewrite Speed
24x
Media Layer Supported
Double-layer
Maximum DVD Write Speed
8x
Maximum CD Read Speed
24x

Description

GP65NS60 8X USB 2.0 Ultra Slim Portable DVD±RW External Drive w/ M-DISC, Retail (Silver)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.