This item is Discontinued.

Lg GX OLED 55 inch TV Stand Mount AN-GXDV55

GX OLED 55 inch TV Stand Mount (Discontinued)

  • Mfr # AN-GXDV55
  • Zoro # G501248328
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AN-GXDV55
Zoro #
G501248328
UPC #
719192641686
Country of Origin
Korea, Republic of

Dimensions

Height
10.7"
Width
0.8"
Depth
7"

Details

Product Type
Display Stand

Description

If you prefer not to wall-mount your GX series TV, the optional AN-GXDV55 TV stand mount attaches to allow display on a shelf or furniture (separate mounts available for 65" and 77" size TVs). The included back cover helps control cables and provides a clean, finished look to the TV from all angles.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.