This item is Discontinued.

Lg GX OLED 65 inch TV Stand Mount AN-GXDV65

GX OLED 65 inch TV Stand Mount (Discontinued)

  • Mfr # AN-GXDV65
  • Zoro # G801248271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AN-GXDV65
Zoro #
G801248271
UPC #
719192641679
Country of Origin
Korea, Republic of

Dimensions

Height
11.2"
Width
0.8"
Depth
7"

Details

Product Type
Display Stand

Description

If you prefer not to wall-mount your GX series TV, the optional AN-GXDV65 TV stand mount attaches to allow display on a shelf or furniture (separate mounts available for 55" and 77" size TVs). The included back cover helps control cables and provides a clean, finished look to the TV from all angles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.