Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HDMI(3) DP USB 2.0 RS232C RJ45 AUDIO IR, WEBOS 6.0

  • Mfr # 65UM5N-E

  • Zoro # G322606215


product price: $1,912.99
/ea
Free Shipping & Returns

Key Features

Number of Audio Line Out
1
Panel Technology
In-plane Switching (IPS) Technology
Operating System
webOS 6.0
Minimum Operating Humidity
10%
Orientation
Landscape/Portrait
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65UM5N-E
Zoro #
G322606215
UPC #
195174070826
Country of Origin
Mexico

Dimensions

Viewable Screen Size
65"
Width
57.4"
Color Depth
10-bit
Bezel Width (Right)
0.45"
Bezel Width (Left)
0.45"
Bezel Width (Bottom)
0.49"
Bezel Width (Top)
0.49"
Height
32.8"
Depth
2.3"

Details

Number of Audio Line Out
1
Panel Technology
In-plane Switching (IPS) Technology
Operating System
webOS 6.0
Minimum Operating Humidity
10%
Orientation
Landscape/Portrait
Number of HDMI Outputs
1
Maximum Operating Temperature
104°F (40°C)
Native Contrast Ratio
1,100:1
VESA Mount Standard
300 x 300
Wireless LAN
Yes
Response Time
8 ms
Speakers
Yes
Compatible Software
SuperSign Cloud, Mobile CMS, SuperSign Control+, SuperSign CMS, SuperSign
Vertical Viewing Angle
178°
Product Type
Digital Signage Display
HDMI Inputs
3
Standard Refresh Rate
60 Hz
Package Contents
Remote Controller Power Cord QSG Regulation Book 3.5mm to RS-232C Adapter
Off-Mode Power Consumption
500 mW
Number of Network (RJ-45) Ports
1
Number of Infrared Inputs
1
Minimum Operating Temperature
32°F (0°C)
Number of USB 2.0 Ports
1
Power Consumption (DPM)
0.5W
Operation Hours
24-Hours/7 Days
Audio Line Out
Yes
Maximum LED Life
5.7 Year
Maximum Heat Generation
719.5 kJ
Color Gamut
95% BT.709
HDCP Version
1.4/2.2
Bezel Color
Black
Brightness
500 Nit
Aspect Ratio
16:9
Environmentally Friendly
Yes
Display Resolution
3840 x 2160
Maximum Operating Humidity
80%
Horizontal Viewing Angle
178°
Embedded CMS
Local Contents Scheduling
Certifications & Standards
FCC: EMC Class B, CE Marking (Regulatory): Yes, ISTA6 (Packaging): Yes
Image Sticking Minimization (ISM) Method
Yes
Energy Star
Yes
Dynamic Contrast Ratio
100,000,0:1
Content Synchronization
RS-232C
HDMI
Yes
Ingress Protection (IP) Rating
IP5X
Power Consumption
200 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.