Zoro Homepage

HDMI3, RS-232C1, USB1, RF IN1, AUDIO OUT1, EXTERNAL SPEAKER AMPLIFIER

  • Mfr # 86UR340C9UD

  • Zoro # G814908063


product price: $1,410.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
43.5 in
Width
75.9 in
Depth
2.4 in
Aspect Ratio
0.6729
Screen Refresh Rate
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86UR340C9UD
Zoro #
G814908063
UPC #
195174023747
Country of Origin
Mexico

Dimensions

Height
43.5 in
Width
75.9 in
Depth
2.4 in
Height with Stand
45.90 in
Depth with Stand
14.30 in
Screen Size Class
86 in
Viewable Screen Size
86 in
Width with Stand
75.90 in

Details

Aspect Ratio
0.6729
Screen Refresh Rate
60 Hz
Max. Resolution
3840 x 2160
HDMI
Yes
Package Contents
Commercial Lite 86UR340C9UD LED-LCD TV, RS232 9-pin to 3.5mm adapter, 1.8m power cable (detached), Remote control (L-Con)
Digital Tuner
ATSC, ClearQAM
VESA Mount Standard
600 x 400
Total Number of HDMI Ports
3
PC Streaming
Yes
Internet Access
Yes
Video Signal Standard
4K UHDTV
RMS Output Power
20 W
Backlight Technology
LED
Scan Format
2160p
Ethernet
Yes
USB
Yes
VESA Mount Compatible
Yes
High Dynamic Range (HDR) Type
HLG
Wireless LAN
Yes
Operating Power Consumption
339 W
Features
Energy Saving Mode, Progressive Scan, Motion Eye Care, RF Antenna Input, USB Cloning, High Dynamic Range (HDR), Sleep Timer, Audio Return Channel (ARC)
Input Voltage
120 V AC
Item
Smart LED-LCD TV

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.