Shop LG
See all product information
Create Account
High Limit Thermostat Assembly
Mfr # 6931EL3001E
Zoro # G514022403
product price:Â
$
31.69
/ea
Key Features
Height
1.1in
Length
1.55in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6931EL3001E
- Zoro #
- G514022403
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1.1in
- Length
- 1.55in
Description
The 6931EL3001E LG Dryer High Limit Thermostat is the perfect choice for those who are looking for a reliable and efficient way to ensure their clothes stay dry. This thermostat regulates the temperature in your dryer, ensuring that it doesn't go too high and potentially damage your garments. It's easy to install and fits with most LG dryers, and its construction is made out of quality materials to ensure it lasts through countless drying cycles. With this thermostat, you can trust that your clothes will come out of the dryer perfectly dried, every single time. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs!