This item is Discontinued.

Lg Hospitality HDTV, 65", 1080p, 57-1/2" W 65LX770H

Hospitality HDTV, 65", 1080p, 57-1/2" W (Discontinued)

  • Mfr # 65LX770H
  • Zoro # G7237749
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
65LX770H
Zoro #
G7237749
UPC #
719192917934
Country of Origin
Mexico

Dimensions

Screen Size
65"
Height
35 13/32 in
Width
57 1/2 in
Depth
11 39/64 in
HDTV Screen Size
65 in
TV Screen Size Range
65" to 69"

Details

HDTV High Definition Type
Full High Definition
HDTV SmartTV Compatible
No
HDTV WiFi Compatible
No
HDMI Inputs
3
Remote Control Type
Standard
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
240 Hz
Audio Outputs
2
Coaxial Cable Inputs
1
Composite Inputs
0
Max. Resolution
1920 x 1080
Energy Star Compliant
Yes
V-Chip
No
HDTV Application
Hospitality
Watts/Channel
10
Display Type
LED Flat Screen
Simulated Surround
No
VESA Pattern
300x300
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Item
Hospitality HDTV
Includes
Power Cable, Manual
Vertical Resolution
1080p
HDTV Display Type
LED
HDTV Resolution
1080
Green Certification or Other Recognition
ENERGY STAR
Multifunction
No
Pro:Idiom(TM)
Yes
Component Video Inputs
1
Media Card Slot
No
USB Slot
2
PC Inputs
0
Sleep/Alarm Timer
Yes
Sound Leveler
No
Language Options
English
Pro:Idiom ™
Yes
Digital Cable Ready
yes
S-Video Inputs
0
HDTV Screen Shape
Flat
Contrast Ratio
1400:1

Description

Hospitality HDTV, Screen Refresh Rate 240 Hz, Display Type LED Flat Screen, VESA Pattern 300x300, Contrast Ratio 1400:1, Includes Power Cable, Manual, Language Options English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.