Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hospitality HDTV, Weight Cap. 18 lb.

  • Mfr # 32LN570H

  • Zoro # G9211426


product price: $556.99
/ea
Free Shipping & Returns

Key Features

HDTV High Definition Type
Full High Definition
Max. Resolution
1920 x 1080
HDTV SmartTV Compatible
No
VESA Pattern
200x100
Pro:Idiom(TM)
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32LN570H
Zoro #
G9211426
UPC #
-
Country of Origin
Mexico

Dimensions

Height
17 3/8 in
HDTV Screen Size
32 in
Depth
2 1/4 in
Width
28 7/8 in
Overall Depth
2 1/4 in
Diagonal Screen Size
32 in
Overall Height
17 3/8 in
Overall Width
28 7/8 in

Details

HDTV High Definition Type
Full High Definition
Max. Resolution
1920 x 1080
HDTV SmartTV Compatible
No
VESA Pattern
200x100
Pro:Idiom(TM)
Yes
Watts/Channel
5W x 2
Aspect Ratio
16:9
PC Inputs
1
V-Chip
Yes
Item
Hospitality HDTV
Includes
Batteries
S-Video Inputs
0
Screen Refresh Rate
60 Hz
Contrast Ratio
1,200:1
Audio Outputs
1
HDTV Display Type
LED
Vertical Resolution
1080p
Weight Capacity
18 lb
Composite Inputs
1
Coaxial Cable Inputs
0
HDTV Application
Hospitality
Media Card Slot
No
Sound Leveler
Yes
Component Video Inputs
0
Sleep/Alarm Timer
Yes
HDMI Inputs
3
HDTV Resolution
1080
Speakers
2
Energy Star Compliant
Yes
HDTV WiFi Compatible
No
Language Options
English, French, Spanish
Simulated Surround
Yes
Remote Control Type
Standard IR
Multifunction
No
Digital Cable Ready
yes
Brightness
240 nit
USB Slot
1
Display Type
LED
Maximum Screen Resolution
1920 x 1080
Audio Output Type
Headphone
Weight
10.8 lb
Facility Type
Hospitality
Resolution
1080p
Number of USB Inputs
1
Number of HDMI Inputs
3
Number of Composite Inputs
1
Includes Sound Leveler
Yes
Number of Speakers
2
Includes Alarm
Yes
Includes V-Chip
Yes
Maximum Operating Voltage
120V AC
Standards
UL Listed
Smart TV
Yes
Number of Component Video Inputs
4
Number of Coaxial Cable Inputs
0
Number of S-Video Inputs
0
Includes Simulated Surround Sound
Yes
Total Number of Inputs
4
Total Number of Audio Outputs
3
Input Type
Composite, HDMI, Coaxial Cable Input
Includes Remote Control
Yes
Includes Sleep Timer
Yes
Number of Media Card Slots
0

Description

Hospitality HDTV, Diagonal Screen Size 32 in, Overall Height 17 3/8 in, Screen Refresh Rate 60 Hz, Display Type LED, Maximum Screen Resolution 1920 x 1080, Overall Depth 2 1/4 in, Overall Width 28 7/8 in, Weight 10.8 lb, Brightness 240 nit, VESA Pattern 200x100, Facility Type Hospitality, Resolution 1080p, Input Type Composite, HDMI, Coaxial Cable Input, Audio Output Type Headphone, Contrast Ratio 1,200:1, Includes Batteries, Includes Alarm Yes, Includes Remote Control Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.