Zoro Homepage

Hospitality HDTV, Weight Cap. 30 lb.

  • Mfr # 43UK343H0UA

  • Zoro # G9211417


product price: $804.99
/ea
Free Shipping & Returns

Key Features

HDTV High Definition Type
Full High Definition
Max. Resolution
1920 x 1080
HDTV SmartTV Compatible
No
Speakers
2
Remote Control Type
Standard IR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43UK343H0UA
Zoro #
G9211417
UPC #
-
Country of Origin
Mexico

Dimensions

HDTV Screen Size
43 in
Height
22 5/8 in
Width
38 3/8 in
Depth
2 1/4 in
Overall Width
38 3/8 in
Diagonal Screen Size
43 in
Overall Height
22 5/8 in
Overall Depth
2 1/4 in

Details

HDTV High Definition Type
Full High Definition
Max. Resolution
1920 x 1080
HDTV SmartTV Compatible
No
Speakers
2
Remote Control Type
Standard IR
HDTV Display Type
LED
Sound Leveler
Yes
HDMI Inputs
2
S-Video Inputs
0
Screen Refresh Rate
60 Hz
Weight Capacity
30 lb
Media Card Slot
No
HDTV Resolution
1080
Energy Star Compliant
Yes
HDTV WiFi Compatible
No
Component Video Inputs
1
Language Options
English, French, Spanish
Coaxial Cable Inputs
1
Sleep/Alarm Timer
Yes
Vertical Resolution
1080p
Digital Cable Ready
yes
Simulated Surround
Yes
Brightness
400 cd/sq m
USB Slot
1
Composite Inputs
1
Includes
Batteries
Contrast Ratio
1,200:1
Item
Hospitality HDTV
Watts/Channel
10W x 2
V-Chip
Yes
PC Inputs
1
Audio Outputs
1
Aspect Ratio
16:9
Pro:Idiom(TM)
No
Multifunction
No
VESA Pattern
200x200
HDTV Application
Hospitality
Display Type
LED
Includes Sleep Timer
Yes
Maximum Operating Voltage
100-240V AC
Weight
17.6 lb
Includes Simulated Surround Sound
Yes
Resolution
1080p
Number of S-Video Inputs
0
Number of Media Card Slots
0
Maximum Screen Resolution
1920 x 1080
Number of Speakers
2
Includes Remote Control
Yes
Number of Coaxial Cable Inputs
1
Includes V-Chip
Yes
Includes Sound Leveler
Yes
Smart TV
Yes
Facility Type
Hospitality
Number of USB Inputs
1
Input Type
Composite, HDMI, Coaxial Cable Input
Number of Component Video Inputs
4
Total Number of Audio Outputs
2
Number of Composite Inputs
1
Total Number of Inputs
4
Number of HDMI Inputs
1

Description

Hospitality HDTV, Diagonal Screen Size 43 in, Overall Height 22 5/8 in, Screen Refresh Rate 60 Hz, Display Type LED, Maximum Screen Resolution 1920 x 1080, Overall Depth 2 1/4 in, Overall Width 38 3/8 in, Weight 17.6 lb, Brightness 400 cd/sq m, VESA Pattern 200x200, Facility Type Hospitality, Resolution 1080p, Input Type Composite, HDMI, Coaxial Cable Input, Contrast Ratio 1,200:1, Includes Batteries, Includes Remote Control Yes, Includes Simulated Surround Sound Yes, Includes Sleep Timer Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.