LED DISPLAY, FLAT, 2560 X 1440, 23.8INCH, 5MS, 300 N

  • Mfr # 24BP55Q-B

  • Zoro # G614883317


product price:  $324.99
/ea
Free Shipping & Returns

Key Features

Screen Size
24 in
Max. Resolution
2560 x 1440
Width
21.3"
Aspect Ratio
16:9
Stand Adjustments
Pivot, Height, Swivel, Tilt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24BP55Q-B
Zoro #
G614883317
UPC #
195174043417
Country of Origin
China

Dimensions

Screen Size
24 in
Width
21.3"
Viewable Screen Size
23.8"
Screen Size Class
24"
Height
12.6"
Depth
1.6"
Depth with Stand Down
9.45"
Height with Stand Up
19.92"
Width with Stand Down
21.26"
Color Depth
8-bit (6-bit+FRC)
Depth with Stand Up
9.45"
Height with Stand Down
14.80"
Maximum Adjustable Height
5.12"
Width with Stand Up
21.26"

Details

Max. Resolution
2560 x 1440
Item
LCD Monitor
Aspect Ratio
16:9
Stand Adjustments
Pivot, Height, Swivel, Tilt
DisplayPort
Yes
Screen Mode
WQHD
Number of DisplayPorts
2
Adjustable Stand
Yes
Number of Screens
1
HDMI
Yes
Panel Technology
In-plane Switching (IPS) Technology
Standby Power Consumption
500 mW
Tearing Prevention Technology
FreeSync
Horizontal Viewing Angle
178°
Stand Color
Black Texture
Backlight Technology
LED
DisplayPort In
Yes
Environmentally Friendly
Yes
Tilt Angle
-5° to 35°
HDCP Supported
Yes
Stand Type
Detachable
Maximum Power Consumption
22 W
Vertical Viewing Angle
178°
Maximum Resolution (HDMI)
2560x1440@75Hz
Response Time Details
5 ms GTG
Response Time
5 ms
Pixel Pitch
0.20580 mm x 0.20580 mm
DisplayPort Version
1.4
Headphone
Yes
VESA Mount Compatible
Yes
Color Gamut
99% sRGB (CIE 1931)
Brightness
300 Nit
Color
Textured Black
Assembly Required
Yes
Screen Surface
Anti-glare
VESA Mount Standard
100 x 100
Operating Power Consumption
24 W
Vertical Frequency
48 Hz to 75 Hz - DisplayPort
Input Voltage
120V to 230V
Mount Type
Wall Mountable
Color Supported
16.7 Million Colors
UL Listed
Yes
Frequency
50 Hz, 60 Hz
Certifications & Standards
UL/cUL
Features
OnScreen Control, Super Resolution+, Color Weakness Mode, HDR10, High Dynamic Range (HDR), Global Dimming, Variable Picture Mode, Reading Mode, One Click Mount, Flicker-free, Dynamic Action Sync, Black Stabilizer Technology, Dual Controller, Smart Energy Saving
Product Type
LED Monitor
HDMI Version
1.4
Contrast Ratio
1,000:1

Description

24BP55Q-B - LED DISPLAY - FLAT - 2560 X 1440 - 23.8INCH - 23.8INCH - 5MS - 300 N

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.