Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lg LFD 43in UHD, HDMI 3 43UH5JH

LFD 43in UHD, HDMI 3 (Discontinued)

  • Mfr # 43UH5JH
  • Zoro # G513750888
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43UH5JH
Zoro #
G513750888
UPC #
195174033777
Country of Origin
Mexico

Dimensions

Screen Size
43 in
Width
37.9 in
Depth
1.6 in
Height
22.4 in
Bezel Width (Right)
0.33 in
Bezel Width (Top)
0.33 in
Color Depth
8-bit+FRC
Bezel Width (Left)
0.33 in
Bezel Width (Bottom)
0.57 in

Details

Item
Digital Signage Display
Number of HDMI Outputs
1
DisplayPort
Yes
Number of Screens
1
Operating System
webOS 6.0
Ethernet
Yes
DVI
Yes
Dynamic Contrast Ratio
1,000,000:1
Scan Format
2160p
Backlight Technology
Edge LED
VESA Mount Standard
200 x 200
Input Voltage
120 V AC, 230 V AC
Display Screen Type
LCD
Display Resolution
3840 x 2160
Brightness
500 Nit
Number of USB 2.0 Ports
1
Energy Star
Yes
Number of DisplayPorts
1
Number of HDMI Inputs
3
Mount Type
Wall Mountable
USB
Yes
Serial
Yes
HDMI
Yes
Series
UH5J-H

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.