This item is Discontinued.

Lg LG 24BK400H-B 24 in. Full HD LED-LCD 1.4 Monitor; Black 24BK400H-B

LG 24BK400H-B 24 in. Full HD LED-LCD 1.4 Monitor; Black (Discontinued)

  • Mfr # 24BK400H-B
  • Zoro # G604037515
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24BK400H-B
Zoro #
G604037515
UPC #
719192620018
Country of Origin
China

Description

You're in front of your monitor for hours on end. Make the most of your time, with an LG LED monitor.

Specifications
  • Connector Type: HDMI, VGA (HD-15)
  • Dot Pitch: 0.2745 mm
  • Color Support: 16.7 million colors
  • Contrast Ratio: 41.66736111
  • Display Position Adjustments: Tilt
  • Display Size: 24.00 in.
  • Display Technology: LED-backlit
  • Image Brightness: 250 cd/m2
  • Weight: 4.22 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.