This item is Discontinued.

Lg LG 4K UHD Laser Smart Home Theater CineBeam Projector HU80KA

LG 4K UHD Laser Smart Home Theater CineBeam Projector (Discontinued)

  • Mfr # HU80KA
  • Zoro # G700763462
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HU80KA
Zoro #
G700763462
UPC #
719192617742
Country of Origin
Korea, Republic of

Description

Enjoy a premium theater experience in any room of your home with the HU80KA 4K UHD projector. This must-have laser projector offers bright, detailed 4K picture quality and up to a 150" cinematic display. With an incredible 8.3 million pixels (3840 x 2160), even an image up to twelve-and-a-half feet remains clear and crisp. The HU80KA 4K Ultra HD projector delivers home theater with impeccable precision and detail at four times the resolution of Full HD. Transform a wall or even a ceiling into a sprawling projection screen for an image up to 150 inches across (diagonally). That's more than twelve feet of picture, displayed in the vivid clarity of Ultra HD 4K resolution. At this epic scale, movies, games and photos will look and feel truly cinematic. Enjoy movies and more, bigger and bolder, in any room, day or night. Rated at 2500 ANSI Lumens, the HU80KA is LG's brightest projector, perfectly suited for use in environments with a variety of ambient lighting conditions. High dynamic range movies and TV shows come to life with more precise color and stunning highlights. This projector is compatible with industry-standard HDR10, supporting a wide color gamut and peak brightness that exceed the capabilities of ordinary projectors. LG's exclusive Smart TV streaming content platform is simple to set up and offers fast and fun discovery of exciting premium movies, TV shows and more from the most popular content providers. The included Magic Remote makes navigation a breeze. This projector's energy-efficient light source is a powerful laser lamp that enables a big, detailed image and will provide years of reliable service with no bulbs change. Watch sports and fast-action movies with greater clarity thanks to TruMotion. This technology effectively increases the projector's refresh rate to reduce motion blur and display a smoother image with less judder and improved detail. Watch premium content from popular providers such as Netflix, YouTube and more. Wirelessly screen-share videos to this projector with a compatible smartphone or tablet, over a simple Wi-Fi connection. Align the image to look its best in just seconds. The vertical Auto Keystone feature automatically detects and corrects any image distortion with no guesswork needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.