
LG 65" Class 4K Smart UHD NanoCell TV w/ AI ThinQ, 65NANO90UNA (Discontinued)
- Mfr # 65NANO90UNA
- Zoro # G1407431
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
65NANO90UNA
Zoro #
G1407431
UPC #
719192636743
Country of Origin
Mexico
Dimensions
Width
57.3"
Depth
2.8"
Height
33.1"
Details
Aspect Ratio
1899-12-30
Color
Black
Features
Operating System
WebOS
Product Type
Smart LED-LCD TV
Input Voltage
120 V AC
Description
Real 4K NanoCell Display: Nano Color, Nano Accuracy, Nano Bezel, Full Array Dimming α7 Gen 3 Processor 4K with AI Picture & AI Sound webOS + ThinQ AI w/ Magic Remote Cinema HDR w/ Dolby Vision IQ and Dolby Atmos Gaming: FreeSync, Variable Refresh Rate, ALLM, HGiG
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.