This item is Discontinued.

Lg LG 65" Class 4K Smart UHD TV with AI ThinQ, 65UN7300PUF 65UN7300PUF

LG 65" Class 4K Smart UHD TV with AI ThinQ, 65UN7300PUF (Discontinued)

  • Mfr # 65UN7300PUF
  • Zoro # G1407702
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65UN7300PUF
Zoro #
G1407702
UPC #
719192639485
Country of Origin
Mexico

Dimensions

Width
57.6"
Depth
3.5"
Height
33.5"

Details

Features
HDR Dynamic Tone Mapping, Audio Return Channel (ARC), Game Mode, Noise Reduction, Resolution Upscaler, Sport Mode, Progressive Scan, RF Antenna Input, App Store, 4K Upscaling, Film Mode, Hybrid Log Gamma, Active HDR, Google Play, HDR10, High Dynamic Range (HDR), ThinQ AI, Down Firing Speaker, Sound Sync, IP Control, Web Browser, AI Technology
Aspect Ratio
1899-12-30
Operating System
WebOS
Product Type
Smart LED-LCD TV
Input Voltage
120 V AC

Description

Real 4K Display webOS + LG ThinQ AI w/ Magic Remote Active HDR, FilmMaker Mode, Bluetooth Surround Ready Google Assistant & Alexa Built-in, Apple Airplay 2 / Homekit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.