Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Lg Lg 65In Hospitality Tv Edge Led 4K 65UT570H0UB

Lg 65In Hospitality Tv Edge Led 4K (Discontinued)

  • Mfr # 65UT570H0UB
  • Zoro # G5775039
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65UT570H0UB
Zoro #
G5775039
UPC #
-
Country of Origin
Unknown

Dimensions

Height
33.5"
Width
57.6"
Depth
3.5"

Details

Aspect Ratio
1899-12-30
Operating System
webOS 4.5
Features
Alarm Clock, Dolby Vision, Motion Eye Care, Pro:Centric, RF Antenna Input, Pro:Centric HCAP, Progressive Scan, Hotel Mode, Smart Energy Saving, Multi IR, Theft Protection, Welcome Message, Pro:Centric Direct, 4K Upscaling, Pro:Centric V, Ez Manager, One Channel Map, Sleep Timer, Auto Power Off, USB Cloning, HDR10 Pro, Pro:Idiom
Product Type
Smart LED-LCD TV
Input Voltage
120 V AC

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.