This item is Discontinued.

Lg Lg 65In Pro-Centric Smart Webos4.0 4K Uhd Oled 65EU960H

Lg 65In Pro-Centric Smart Webos4.0 4K Uhd Oled (Discontinued)

  • Mfr # 65EU960H
  • Zoro # G4007163
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
65EU960H
Zoro #
G4007163
UPC #
-
Country of Origin
Unknown

Dimensions

Screen Size
65"
Height
32.7"
Width
57"
Depth
1.8"

Details

HD Resolution
4K
Speakers
Yes
Brightness
500 Nit
Operating System
webOS 4.0
Aspect Ratio
1899-12-30
Product Type
Smart OLED TV
Features
Welcome Screen, Intense Color, Auto-off, Adaptive Sound Control, RF Antenna Input, Pro:Centric V, Wake On LAN (WOL), Game Mode, Sound Sync, Progressive Scan, Dolby Vision, Sleep Timer, Motion Eye Care, Clear Voice III, Wake on RF, Sport Mode, Pro:Centric SMART, HDR10, Pro:Centric Direct, Film Mode, Web Browser, Screen Share, Smart Share, Gallery Mode, USB Cloning, 4K Cinema HDR, One Touch Sound Tuning, Ez Manager, Infinite Contrast, Advanced HDR, Pro:Idiom, Smart Energy Saving, Miracast Technology, Hotel Mode, Soft Access Point, XD Engine, Picture-on-Glass, Music Player

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.