This item is Discontinued.

Lg Lg 65In Slim Edge Led4K 65UU770H

Lg 65In Slim Edge Led4K (Discontinued)

  • Mfr # 65UU770H
  • Zoro # G7762158
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
65UU770H
Zoro #
G7762158
UPC #
-
Country of Origin
Unknown

Dimensions

Height
33.2"
Width
57.3"
Depth
1.5"

Details

Color
Steel Silver
Product Type
Smart LED-LCD TV
Aspect Ratio
1899-12-30
Features
XD Engine, Cinema Mode, Screen Share, Pro:Centric SMART, Panorama, Pro:Centric RF, Pro:Centric, HDR10, RF Antenna Input, HTML5 Support, Game Mode, Miracast Technology, Multi IR, SmartShare, Sound Sync, Progressive Scan, Music Player, Pro:Centric Direct Ready, Pro: Centric Application, Clear Voice III, Ez Manager, Dolby Vision, Pro:Idiom, Hotel Mode, 4K Upscaling, Sport Mode, Pro:Centric V, Smart Clock, SoftAP

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.