This item is Discontinued.

Lg LG 75UR340C9UD 75" LED-LCD TV - 4K UHDTV - LED Backlight - 3840 x 2160 Resolution 75UR340C9UD

LG 75UR340C9UD 75" LED-LCD TV - 4K UHDTV - LED Backlight - 3840 x 2160 Resolution (Discontinued)

  • Mfr # 75UR340C9UD
  • Zoro # G714908057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75UR340C9UD
Zoro #
G714908057
UPC #
195174023761
Country of Origin
Mexico

Dimensions

Height
38 in
Width
66.1 in
Depth
2.4 in
Width with Stand
66.10 in
Viewable Screen Size
75 in
Depth with Stand
14.30 in
Height with Stand
40.40 in
Screen Size Class
75 in

Details

Aspect Ratio
0.6729
Screen Refresh Rate
60 Hz
Max. Resolution
3840 x 2160
Video Signal Standard
4K UHDTV
Total Number of HDMI Ports
3
Backlight Technology
LED
HDMI
Yes
Features
RF Antenna Input, Sleep Timer, Welcome Message, Energy Saving Mode, Auto On/Off, Progressive Scan, Eye-Care
USB
Yes
Scan Format
2160p
Ethernet
Yes
Item
LED-LCD TV

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.