This item is Discontinued.

Lg LG Electronics 29 in. LED IPS 2560x1080 21-9 1000-1 HDMI DP USB-C SPK Free Sync Monitor 29BQ650-W

LG Electronics 29 in. LED IPS 2560x1080 21-9 1000-1 HDMI DP USB-C SPK Free Sync Monitor (Discontinued)

  • Mfr # 29BQ650-W
  • Zoro # G714708350
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29BQ650-W
Zoro #
G714708350
UPC #
195174050361
Country of Origin
China

Dimensions

Screen Size
29 in
Viewable Screen Size
29 in
Screen Size Class
29 in

Details

Max. Resolution
2560 x 1080
Speakers
Yes
Features
High Dynamic Range (HDR)
USB
Yes
Panel Technology
In-plane Switching (IPS) Technology
Screen Mode
UW-UXGA
HDMI
Yes
DisplayPort
Yes
USB Type-C
Yes
Number of Screens
1
Tearing Prevention Technology
FreeSync
Aspect Ratio
0.88125
Item
LCD Monitor

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.