LG Electronics GP70NS50 8X USB 2.0 Ultra Slim Portable DVD RW External Drive with M-DISC, Retail

  • Mfr # GP70NS50

  • Zoro # G904150976


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Platform Supported
PC, Mac
Compatibility
M-DISC™ compatible
Drive Type
External
Max. CD Write Speed
24x
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GP70NS50
Zoro #
G904150976
UPC #
58231310610
Country of Origin
China

Dimensions

Width
5.7"
Height
5.4"
Depth
0.6"

Details

Item
DVD-Writer
Color
Black
Platform Supported
PC, Mac
Compatibility
M-DISC™ compatible
Drive Type
External
Max. CD Write Speed
24x
Max. DVD Rewrite Speed
8x
Optical Media Supported
DVD-RAM/± R/± RW
System Requirements
Operating System(s): Windows 8, Mac OS
Host Interface
USB 2.0
Max. CD Rewrite Speed
24x
Media Layer Supported
Double-layer
Max. DVD Write Speed
8x
Drive Interface
SATA
Max. CD Read Speed
24x
Max. DVD Read Speed
8x
Maximum CD Read Speed
24x
Maximum DVD Read Speed
8x
Maximum CD Write Speed
24x
Maximum DVD Write Speed
8x
Maximum CD Rewrite Speed
24x
Maximum DVD Rewrite Speed
8x

Description

Specifications

  • Mfr Part Number: GP70NS50
  • Drive Type: External Ultra Slim Portable DVD Rewriter
  • Data Transfer Rate:
    • Write:
      • DVD R: 8X
      • DVD R DL: 6X
      • DVD RW: 8X/6X
      • DVD-RAM: 5X
      • CD-R/RW: 24X
      • M-DISC: 4X
    • Read:
      • DVD R: 8X
      • DVD R DL: 8X
      • DVD RW: 8X
      • DVD-ROM: 8X
      • DVD-RAM (Ver. 2.2): 6X
      • DVD-Video (CSS Compliant Disc): 4X (Single/Dual layer)
      • CD-R/RW/ROM: 24X
      • CD-DA (DAE): 24X
      • M-DISC: 8X
  • Interface: USB 2.0 (480 Mbit/s)
  • Buffer Memory: 0.75 MB
  • Access Time:
    • DVD-ROM: 167 ms
    • DVD-RAM (Ver. 2.2): 203 ms
    • CD-ROM: 139 ms
  • Sustained Transfer Rate:
    • DVD-ROM: 11.08 Mbytes/s (8x) max
    • CD-ROM: 3,600 kB/s (24x) max
  • Burst Transfer Rate:
    • USB Full-Speed: 12 Mbps (1.5 Mbyte/s)
    • USB High-Speed: 480 Mbps (60 Mbyte/s)
  • Operating System: Windows 7/ 8/ Vista/ XP/ MAC OS X
  • Color: Silver
  • Dimensions (WxDxH): 5.72 x 0.59 x 5.35 inch / 145.0 x 15.0 x 136.0 mm
  • Weight: 0.52 lbs / 240.0 g

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.