This item is Discontinued.

Lg LG gram 14'' Ultra-Lightweight Laptop w/ 10th Gen Intel Core Processor 14Z90N-U.ARW5U1

LG gram 14'' Ultra-Lightweight Laptop w/ 10th Gen Intel Core Processor (Discontinued)

  • Mfr # 14Z90N-U.ARW5U1
  • Zoro # G800763478
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14Z90N-U.ARW5U1
Zoro #
G800763478
UPC #
719192640238
Country of Origin
Korea, Republic of

Dimensions

Depth
8.3"
Screen Size
14"
Height
0.70"
Width
12.7"

Details

Number of Batteries
1
Color
White
Product Type
Notebook
Wireless LAN Standard
IEEE 802.11ax
Operating System
Windows 10 Home
Number of Cells
4-cell

Description

LG gram 14Z90N-U unveils a new standard of advanced, ultra-slim laptops. It's the power to do anything and the portability to go anywhere. Working, gaming, designing, video editing — the cutting-edge Intel processor, impressive memory and long battery life handle it all with ease. The LG gram is a powerful heavyweight in a durable, lightweight body. Lightweight size, heavyweight power. Whether you select the 14" 2-in-1 gram or the traditional 14", 15" or 17", you'll barely notice its weight thanks to the full magnesium-alloy body. Ultra-slim and ultraportable, gram is the perfect size to carry all day, take anywhere and do anything. All-day battery life for the freedom to go anywhere. The enhanced 72Wh battery delivers up to 18.5 hours of power. Heavy-duty, high-capacity, consistent performance. LG partnered with Intel to deliver an advanced processor that improves performance and power efficiency. This enhanced performance lets lightweight laptops do more than ever before. And Intel's 10th generation Iris Plus offers twice the graphic performance of the previous generation. Always a beautiful view. With gram's Full HD IPS display, you can view your work, gaming or streaming content with full detail, color and clarity. One connection and lightning-fast transfer speeds. With Thunderbolt 3, you can charge, transfer and display all at the same time. It can transfer data up to 40 Gbps and display smooth 5K video, all while charging your laptop. It's total versatility in one port. Tough enough for the military. LG gram passed seven military-grade tests for durability — it will definitely pass yours. Graded as MIL-STD-810G, the gram has passed rigorous tests for shock, low pressure, high or low temperature, dust and more. And it armors up with a full metal body of durable, magnesium alloy to endure the rigors of life on the road. Easily and securely protect your information beyond just using a password. LG gram's fingerprint reader makes it easy for you to boot up and log in instantaneously. Simply touch the power button to login or reawaken your laptop from sleep mode. Light up your productivity. Whether it's a late-night work session, nighttime flight or bedtime emails, see every part of your keypad as clear as day. Rich sound in a lightweight laptop. DTS:X Ultra provides immersive 3D Audio Rendering with or without headphones. It allows you to experience louder, richer sound with less distortion — maximizing your audio experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.