This item is Discontinued.

No Product Image Available

LG Hospitality 43UN672M0UB 43" Smart LED-LCD TV - Direct LED Backlight (Discontinued)

  • Mfr # 43UN672M0UB
  • Zoro # G501258952
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43UN672M0UB
Zoro #
G501258952
UPC #
195174057933
Country of Origin
Mexico

Dimensions

Width
38 1/4 in
Depth
3 1/4 in
Height
22 1/2 in
HDTV Screen Size
43 in
Overall Depth
3 1/4 in
Diagonal Screen Size
43 in
Overall Height
22 1/2 in
Overall Width
38 1/4 in
Viewable Screen Size
43 in
Screen Size Class
43 in

Details

HDMI Inputs
2
HDTV High Definition Type
Ultra High Definition
Screen Refresh Rate
60 Hz
Max. Resolution
3840 x 2160
HDTV SmartTV Compatible
Yes
Contrast Ratio
1,200:1; 10,00,000:1
Brightness
300 cd/sq m
Simulated Surround
Yes
VESA Pattern
200x200
Remote Control Type
Magic Motion
Coaxial Cable Inputs
1
Media Card Slot
No
Includes
Power Cord
HDTV Resolution
2160 (4K)
HDTV Application
Healthcare
Item
Smart LED-LCD TV
HDTV WiFi Compatible
Yes
Audio Outputs
2
Multifunction
Yes
Weight Capacity
17.6 lb
Vertical Resolution
4K
Digital Cable Ready
Yes
HDTV Display Type
LED
Sound Leveler
Yes
PC Inputs
2
HDTV Screen Shape
Flat
Sleep/Alarm Timer
Yes
USB Slot
2
Pro:Idiom(TM)
Yes
Language Options
English
Includes Simulated Surround Sound
Yes
Maximum Screen Resolution
3840 x 2160
Input Type
Composite, HDMI, Coaxial Cable Input
Total Number of Audio Outputs
2
Facility Type
Hospitality
Number of HDMI Inputs
1
Number of Coaxial Cable Inputs
1
Includes Sound Leveler
Yes
Standards
UL Listed
Number of USB Inputs
2
Weight
17.6 lb
Display Type
LED
Resolution
4K
Total Number of Inputs
4
Smart TV
Yes
Includes Remote Control
No
Number of Speakers
2
Maximum Operating Voltage
120V AC
Includes Sleep Timer
Yes
Number of Media Card Slots
0
Features
Pro:Centric
Backlight Technology
Direct LED

Description

UHD Pro,Centric HospitalityTV,B-LAN,43In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.