This item is Discontinued.

No Product Image Available

LG TONE Free UVnano FN6 Wireless Earbuds w/ Meridian Audio - White (Discontinued)

  • Mfr # HBS-FN6-WH
  • Zoro # G900765402
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBS-FN6-WH
Zoro #
G900765402
UPC #
815425023158
Country of Origin
Korea, Republic of

Description

Clear and spatial sound with Meridian, a fresh UVnano charging case, and a sleek, comfortable design turn the true wireless earbud experience up a notch. Your earbuds are there for you every day—helping you relax, rock out, and refocus. But these buds can also host bacteria you won’t want to carry around. Introducing the newly designed LG TONE Free HBS-FN6, equipped with a UVnano charging case that kills 99.9% of bacteria while charging. So you can jam on with less worries. With sound designed by Meridian, TONE Free HBS-FN6 delivers clear and spatial audio. No matter where you are, become completely immersed in whatever you listen to and forget you are wearing earbuds. Meridian's Headphone Spatial Processing (HSP) overcomes the challenges of headphone listening such as their compact size and lack of 'crosstalk' between the left and right channels. HSP not only recreates a realistic soundstage that simulates the experience of listening to real loudspeakers, but it also delivers vocals with pristine clarity. This is a fresh listening experience helping you forget you are wearing earbuds. A custom-built driver unit optimizes how you experience Meridian sound. This powerful yet compact unit promotes vocal clarity and intensifies rich bass.​ As well as the standard Immersive mode, you can choose Meridian's three other Headphone Spatial Processing (HSP) enhanced presets. Be truly free from entanglements with wireless charging. Now, you don't have to search for your earbuds charger, and can simply drop your earbuds onto a charging pad. LG TONE Free HBS-FN6 features built-in, high-performance dual microphones for maximum call clarity. Echo Cancellation and Noise Reduction, which is engineered with the leading beamforming algorithm of LG TONE neckband series, detects and minimizes unwanted noise. And the lower microphone is positioned at the end of the stem picks up and amplifies your vocals even in a crowded space. A simple tap on your earbuds lets you be fully aware of your surroundings. This mode ​is useful when you need to have a quick conversation, pick up an announcement on ​public transportation, or cross a street. It’s a more convenient and safer way to enjoy music.​ The close in-ear fit provides a remarkable seal that helps to block out surrounding noise, even when you’re in a busy café, noisy workspace, or crowded bus.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.