This item is Discontinued.

Lg NanoCell 75 Series 2021 65 inch Class 4K Smart UHD NanoCell TV 65NANO75UPA

NanoCell 75 Series 2021 65 inch Class 4K Smart UHD NanoCell TV (Discontinued)

  • Mfr # 65NANO75UPA
  • Zoro # G901252734
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
65NANO75UPA
Zoro #
G901252734
UPC #
195174008744
Country of Origin
Korea, Republic of

Description

See a new level of masterful color handling. Whatever the scene demands, Nano Color delivers. Vibrant, accurate color and a wider spectrum of over a billion rich colors — LG NanoCell TV makes it all possible. Bigger keeps getting better. Welcome to a screen that’s larger than life designed and engineered to minimize profile and maximize experience. NanoCell TV delivers a Real 4K that meets the international standard CM value. Discover the more brilliant and clear visual experience with Real 4K resolution completed by NanoCell Technology. At the core of LG NanoCell TV is the α7 Gen4 AI Processor 4K, a groundbreaking chip that uses deep-learning algorithms to analyze and optimize content. Every adjustment to picture and sound is automatic, so everything you watch is spectacular. NanoCell TV makes all scenes real based on the vivid True Colors creates and the intense contrast that Nano Black creates. In addition, it delivers optimized visual and sound for a spectacular, more lifelike experience. Now enjoy the true home cinema with NanoCell TV, which supports unlimited entertainment. Dolby ups the action, driving their best-in-class HDR format to new cinematic heights. Dolby Vision IQ automatically adjusts picture settings depending on ambient lighting conditions and content genres. Dolby Atmos puts you in the middle of the action with multi-dimensional surround sound that seems to flow all around you. Film buffs can see what directors envisioned. Filmmaker Mode is a setting that respects the craft. It translates a director’s cinematic vision to your TV with automatic picture and processor settings and brings true authenticity. Automatically elevate the beauty of your favorite scenes. Active HDR supports a wide range of formats for scene-by-scene picture adjustment, including HDR10 and HLG. See mind-blowing moments in your movies, sports and games. Full Array Local Dimming is a precise level of backlighting control — balancing light for deeper black and enhanced contrast from edge to edge.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.