
NanoCell 90 Series 2021 75 inch 4K Smart UHD TV w/ AI ThinQ (Discontinued)
- Mfr # 75NANO90UPA
- Zoro # G601252751
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
75NANO90UPA
Zoro #
G601252751
UPC #
195174005972
Country of Origin
Korea, Republic of
Dimensions
Width
65.9"
Depth
1.8"
Height
37.9"
Details
Aspect Ratio
1899-12-30
Features
Product Type
Smart LED-LCD TV
Operating System
WebOS
Description
Bring your favorite shows to life with a billion rich colors. Get deep blacks and enhanced contrast for a more detailed picture with Full Array Dimming. LG NanoCell TV utilizes nanoparticles, our own distinctive Nano technology, to filter and refine color, removing impurities from RGB wavelengths. This means that only pure, accurate colors will be displayed on screen. The result is a more vibrant, more realistic picture that will bring your content to life. Catch every detail with the smooth, crisp picture brought to you by our α7 Gen4 AI Processor. It adjusts your viewing and audio settings automatically with AI Picture and AI Sound, while AI 4K Upscaling authentically calibrates every scene. Get more cinematic visuals with the help of AI Picture. LG NanoCell TVs factor in source and genre, enhancing faces for more realism. Our advanced processor proactively upscales audio settings for a more immersive viewing experience. LG NanoCell TVs automatically recognize genres and optmize the sounds — all before you've settled into your favorite spot on the couch. Get breathtaking picture and audio that makes you feel like you're in the action with Cinema HDR, Dolby Vision IQ & Dolby Atmos. See movies exactly how directors intended with Filmmaker Mode. And with built-in access to Netflix, Prime Video, Apple TV+, Disney+ and LG channels, your favorite content is at your fingertips. Dolby Vision IQ uses best-in-class HDR technology to automatically adjust picture settings based on ambient lighting conditions and content genres. Dolby Atmos puts you in the middle of the action with multi-dimensional surround sound that seems to flow all around you. Access the Netflix, Disney+, Apple TV app, and Amazon prime video. Choose From the latest movies, TV shows, documentaries, and live sports, and find them all in one place. See exactly what directors envisioned. Filmmaker Mode is a setting that respects the craft. It translates a director’s cinematic vision to your TV with automatic picture and processor settings and brings true authenticity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.