Range Lever Supporter, MJH64334701
- Mfr # MJH64334701
- Zoro # G114022636
product price:Â
$
15.39
/ea
Key Features
Height
1.1417in
Length
3.4251in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MJH64334701
- Zoro #
- G114022636
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1.1417in
- Length
- 3.4251in
Description
This MJH64334701 LG Range Lever Supporter is the perfect solution for your kitchen. This supporter helps to keep the range lever in place, preventing it from moving or falling during cooking activities. It is crafted from durable materials and designed to fit most LG appliances, making installation an incredibly easy process. The ergonomic design provides comfortable use and its sleek, stylish look enhances the beauty of any kitchen. Whether you're looking for a reliable way to keep your lever secure or just want to add a bit of style, this LG Range Lever Supporter has you covered. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.