Shop LG
See all product information
Create Account
Range Surface Heater Assembly
- Mfr # AEG33897003
- Zoro # G012984449
product price:
$
121.99
/ea
Free Shipping & Returns
Key Features
Height
2.0078in
Length
8.5826in
For Use With
Range Parts|Oven Parts
Fits Brand
LG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AEG33897003
- Zoro #
- G012984449
- UPC #
- -
- Country of Origin
- United States
- Item
- Range Surface Heater Assembly
- For Use With
- Range Parts|Oven Parts
- Fits Brand
- LG
Dimensions
- Height
- 2.0078in
- Length
- 8.5826in
Description
Elevate your cooking experience with this essential heating element designed for LG ranges. The AEG33897003 model ensures reliable performance and efficient heat distribution, making it an indispensable component for your kitchen. This surface heater assembly seamlessly integrates with various LG range models, guaranteeing compatibility and optimal functionality. Crafted with quality materials, it promises long-lasting durability and consistent heating, helping you achieve the perfect results in your culinary endeavors. Whether you’re simmering sauces or searing meats, this part is engineered to meet the high standards expected from LG Electronics. Maintain your range’s heating capabilities with this precise and dependable component. Easy to install, it’s the perfect solution for restoring your appliance to its best form.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.