Shop VEVOR
See all product information
Create Account
Outdoor Propane Dual Tank Deep Fryer for Commercial Use with Stand
- Mfr # DBFY01
- Zoro # G623371843
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Overall Height
35.91 in
Tube Length
35.83 in (910 mm
Overall Width
15.36 in
Number of Fry Baskets
2
BtuH
40,000 BTU/hr (total)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DBFY01
- Zoro #
- G623371843
- UPC #
- 197988885733
- Country of Origin
- China
- Number of Fry Baskets
- 2
- BtuH
- 40,000 BTU/hr (total)
- Item
- Commercial Gas Fryers
- Heat Adjustment Method
- Knob Adjustment
- Capacity
- 16 QT (4 Gal) (total)
- Fuel Type
- Propane
- Number of Burners
- 2
- Material
- Stainless Steel / Nickel-Plated / Cast Iron
Dimensions
- Overall Height
- 35.91 in
- Tube Length
- 35.83 in (910 mm
- Overall Width
- 15.36 in
- Overall Depth
- 44.89 in
Description
VEVOR Outdoor Propane Deep Fryer, Dual-Tank 8QTx2 Commercial Fryer, Stainless Steel Cooker with Foldable Platform, Dual Basket, and Heat Adjustment, Floor Standing Fryers for Restaurant Home Snack Bar Two Frying Baskets Hanging Rod Design Thermometer Monitor Clear Max Fill Line Visible Flame Viewing Wind Baffle Guard Fryer Size: 44.88x17.13x35.9 in / 1140x435x912 mm,Tank Size: 11.81x 9.45x5.51 in / 300x240x140 mm,Number of Burners: 2,Burner Heat Output: 40,000 BTU/HOUR (total),Heat Adjustment Method: Knob Adjustment,Basket Size: 8.66x7.48x5.12 in / 220x190x130 mm,Fuel Type: Propane,Tank Capacity: 16QT / 4 Gal (total),Main Materials: Stainless Steel / Nickel-Plated / Cast Iron,Item Model Number: DBFY01,Product Weight: 43.21 lb / 19.6 kg,Number of Fry Baskets: 2,Tube Length: 35.83 in / 910 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.