Shop LG
See all product information
Create Account
Refrigerator Lower Bottem Door Hinge Stopper
- Mfr # 4775JA2113A
- Zoro # G014023054
product price:Â
$
36.79
/ea
Key Features
Height
2.2047in
Length
3.5826in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4775JA2113A
- Zoro #
- G014023054
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2.2047in
- Length
- 3.5826in
Description
LG Electronic Sears Kenmore Refrigerator Lower Bottem Door Hinge Stopper 4775JA2113A. Trust us for all of your LG Electronics appliance parts and accessories needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.