Shop LG
See all product information
Create Account
Refrigerator Temperature Sensor and Cover Assembly
Mfr # ACQ73244001
Zoro # G614022297
product price:Â
$
29.85
/ea
Key Features
Height
1.15in
Length
2.35in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ACQ73244001
- Zoro #
- G614022297
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1.15in
- Length
- 2.35in
Description
LG Electronic Sears Kenmore Refrigerator Temperature Sensor and Cover Assembly ACQ73244001. Trust us for all of your LG Electronics appliance parts and accessories needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.