Refrigerator Water Valve Fill Inlet Assembly
- Mfr # AJU72992601
- Zoro # G014022880
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Height
4in
Length
4.55in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AJU72992601
- Zoro #
- G014022880
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4in
- Length
- 4.55in
Description
LG Sears Kenmore Refrigerator Water Inlet Fill Valve 5221JA2011J
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.