This Product is Discontinued
Lg
SN11RG - 7.1.4 Channel High Res Audio Sound Bar with Dolby Atmos (Discontinued)
Mfr # SN11RG
Zoro # G2512987
Free Shipping & Returns
This Product is Discontinued
Key Features
- Depth 5.8"
- Height 2.5"
- Width 56.8"
- Features SIMPLINK, High-Resolution Audio, 4K Pass-through, Night Mode, Crystal Clear Clarity, Bluetooth Pairing, USB Playback, Auto Volume Leveler, LCD Display, Remote Control, Chromecast, Dynamic Range Control (DRC), Wireless Subwoofer Connectivity
- Product Type Smart Speaker
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.