Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lg Standard HDTV, LED Display, 43" Screen 43LV640S

Standard HDTV, LED Display, 43" Screen (Discontinued)

  • Mfr # 43LV640S
  • Zoro # G2541417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43LV640S
Zoro #
G2541417
UPC #
719192611931
Country of Origin
Mexico

Dimensions

Height
30 33/64 in
Width
48 29/32 in
Depth
8 45/64 in
HDTV Screen Size
43 in

Details

HDTV High Definition Type
Ultra High Definition
HDTV SmartTV Compatible
Yes
HDTV WiFi Compatible
Yes
HDMI Inputs
3
Remote Control Type
Standard
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
1
Coaxial Cable Inputs
0
Composite Inputs
0
Max. Resolution
1920 x 1080
Series
640S
HDTV Resolution
1080
Sleep/Alarm Timer
Yes
Sound Leveler
Yes
S-Video Inputs
0
Pro:Idiom(TM)
Yes
Item
Standard HDTV
HDTV Screen Shape
Flat
Media Card Slot
No
Simulated Surround
Yes
Digital Cable Ready
No
Weight Capacity
100 lb
Language Options
English/French/Spanish
Component Video Inputs
1
Pro:Idiom ™
Yes
Multifunction
No
Includes
Remote, Batteries
Energy Star Compliant
Yes
VESA Pattern
200x200
HDTV Display Type
LED
HDTV Application
Consumer
Green Certification or Other Recognition
ENERGY STAR
Vertical Resolution
1080p
Brightness
400
Contrast Ratio
5000:1
Green Environmental Attribute
RoHS 2011/65/EU Compliant
V-Chip
Yes
USB Slot
2
Watts/Channel
10W x 2
PC Inputs
1

Description

Standard HDTV, Screen Refresh Rate 60 Hz, Brightness 400, VESA Pattern 200x200, Contrast Ratio 5000:1, Includes Remote, Batteries, Language Options English/French/Spanish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.