Shop LG
See all product information
Create Account
SW Rewriter Assembly, CJT30000002
- Mfr # CJT30000002
- Zoro # G714022821
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Length
5.1968in
Height
1.496in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CJT30000002
- Zoro #
- G714022821
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 5.1968in
- Height
- 1.496in
Description
The LG CJT30000002 SW Rewriter Assembly offers improved reliability, enhanced performance, and greater flexibility for your storage needs. This assembly is a superior choice for rewriting data to multiple storage mediums, such as CDs, DVDs, Blu-Ray discs, and other types of formats. The Rewriter Assembly features an easy-to-use interface and supports the write speed of up to 16x, allowing you to quickly store and manage large amounts of data. In addition, it has an MTBF rating of 80000 hours, ensuring exceptional durability and longevity. This product is perfect for professional and everyday users alike and delivers reliable writing quality with every use. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.