TAA BOXED SET LABA SERIES DVLED, P1.575, 384X216 RESOLUTION, TAA SERIES INCLUDES
Mfr # LABA-F136GV
Zoro # G721703614
product price: $40,043.29
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Operating System
webOS 4.1
Package Contents
Collaboration DisplayWall Mount KitTrim KitsCustom Wheeled Box
Mount Type
Wall
Backlight Technology
Direct View LED
Speakers
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LABA-F136GV
Zoro #
G721703614
UPC #
-
Country of Origin
Viet Nam
Dimensions
Depth(6)
3.2"
Width
118.1"
Height
66.4"
Viewable Screen Size
11.29 ft
Screen Size
11.33 ft
Details
Operating System
webOS 4.1
Item
Collaboration Display
Package Contents
Collaboration DisplayWall Mount KitTrim KitsCustom Wheeled Box
Mount Type
Wall
Backlight Technology
Direct View LED
Speakers
Yes
Scan Format
1080p
Screen Mode
Full HD
Screen Resolution
1920 x 1080
Operating System Platform
WebOS
Flash Memory Capacity
3.60 GB
Power Consumption
1600 W
Brightness
500 Nit
Description
: SECURE WEBOS EMBEDDED CONTROLLER WITH NO WIFI, NO BLUETOOTH,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.