
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27BR530Y-B
Zoro #
G314908419
UPC #
195174065617
Country of Origin
Mexico
Dimensions
Viewable Screen Size
27 in
Screen Size Class
27 in
Details
Aspect Ratio
0.6729
Speakers
Yes
Max. Resolution
1920 x 1080
DisplayPort
Yes
Vertical Viewing Angle
178°
Number of Speakers
2
HDMI
Yes
VGA
Yes
DVI
Yes
Stand Adjustments
Tilt
VESA Mount Compatible
Yes
Panel Technology
Thin Film Transistor (TFT)
VESA Mount Standard
100 x 100
Backlight Technology
LED
Horizontal Viewing Angle
178°
Screen Mode
Full HD
Number of Screens
1
Item
LED Monitor
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.