Zoro Homepage

Through-the-Wall Air Cond, 10000 BtuH

  • Mfr # LT1033HNR

  • Zoro # G110442230


product price: $813.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Voltage
208/230V AC
Width
24 11/16 in
Height
14 7/16 in
Watts
1040/1060 W (Cooling), 2900/3500 W (Heating)
Depth
19 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT1033HNR
Zoro #
G110442230
UPC #
048231606486
Country of Origin
Thailand

Dimensions

Width
24 11/16 in
Height
14 7/16 in
Depth
19 11/16 in
Fits Wall Sleeve - H x W x D
14 13/32 in x 24 21/32 in x 19 21/32 in
Max. Wall Thickness
17 3/4 in
Sleeve Height
16 13/16 in
Sleeve Width (In.)
26 1/8 in
Sleeve Length
16 3/4 in

Details

Item
Through-the-Wall Air Conditioner
Voltage
208/230V AC
Watts
1040/1060 W (Cooling), 2900/3500 W (Heating)
Chassis Type
Fixed
Amps
15.3/14.0 A, 4.7/5.2 A
Hz
60 Hz
Number of Speeds
2
Duty Rating
Residential Grade
Color
White
Remote Control Functions
Full Function
Heating Method
Electric Heat
EER
9.4
Operation Mode - HVAC
Cooling/Heating
CEER Rating
10.7
Refrigerant Type
R-32
Control Type
Electronic
Programming Capability
24 hr On/Off Timer
Air Flow Direction
Four-Way
Dehumidification Rate
3.3 lb/hr
Heating Capacity - Electric
11,200 BtuH
For Use With
Universal
Coverage Area - Maximum
450 sq ft
Coverage Area - Minimum
400 sq ft
Power Source
Plug-In
Mounting Sleeve Included
Sleeve Not Included
Cooling Capacity - Maximum
10,000 BtuH
Compressor Technology
Fixed Output (Standard)
NEMA Plug Configuration - HVAC
6-20P

Description

Through-the-Wall Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 450 sq ft, Cooling/Heating, Cooling Capacity Not Applicable, Electric Heat, Heating Capacity - Electric 11,200 BtuH, 9.4 EER, 10.7 CEER Rating, 15.3/14.0 A, 4.7/5.2 A Amps, 1040/1060 W (Cooling), 2900/3500 W (Heating) Watts, Voltage 208/230V AC, 60 Hz Hz, NEMA Plug Configuration - HVAC 6-20P, Control Type Electronic, Dehumidification Rate 3.3 lb/hr, Programming Capability 24 hr On/Off Timer

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.