Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lg UBK80 - 4K Ultra-HD Blu-ray Disc Player UBK80

UBK80 - 4K Ultra-HD Blu-ray Disc Player (Discontinued)

  • Mfr # UBK80
  • Zoro # G2543218
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UBK80
Zoro #
G2543218
UPC #
719192620384
Country of Origin
China

Dimensions

Depth
8.1"
Height
1.8"
Width
16.9"

Details

Features
4K Upscaling, Auto Power Off, Screen Saver, HDR to SDR Conversion, High Dynamic Range (HDR), Noise Reduction, Internet Streaming, Parental Control, 1080p Upscaling, Video Enhancement, HDR10
Product Type
Blu-ray Disc Player

Description

4K Ultra HD Blu-ray Disk Playback. 4K Ultra HD Blu-ray disc provides the ultimate in audio/video quality with a stunning 4K picture and state-of-the-art audio. Pop in a 4K Ultra HD Blu-ray disc and prepare to be transported. HDR Playback. Content created for High Dynamic Range, or HDR, can display an even more breathtaking picture with bolder contrast and more vibrant colors. This LG Blu-ray disc player is HDR compatible with HDR10. Blu-ray & DVD Backward Compatible. Have a library of choice Blu-ray discs and DVDs? Not to worry. This LG UHD Blu-ray disc player is backward compatible supporting both of these popular legacy standards, so old favorites and new discoveries won't be left behind. USB Connectivity. The USB port here allows you to quickly, easily connect a digital storage device and play your digital movies, music and more. Just plug it in and use your remote control to navigate through your files.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.