
UHD 80 Series 65 inch Class 4K Smart UHD TV with AI ThinQ (Discontinued)
- Mfr # 65UP8000PUA
- Zoro # G901252765
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
65UP8000PUA
Zoro #
G901252765
UPC #
195174005941
Country of Origin
Korea, Republic of
Details
Aspect Ratio
1899-12-30
Features
Progressive Scan, High Dynamic Range (HDR), 4K Upscaling
Product Type
Smart LED-LCD TV
Description
The rich 4K displays of LG UHD TVs deliver quality you can see in every scene. Enjoy bright colors, high contrast and impeccable detail. Our Quad Core Processor 4K gives you a smooth, crisp viewing experience with enhanced contrast, color and blacks. Control your smart home theater with ease. ThinQ AI and the Magic Remote enable simple navigation and intuitive voice commands to provide more convenience. The redesigned Magic Remote with built-in AI, enables simple navigation and easier access to your favorite content. LG ThinQ is here to maximize your TV experience. With Google Assistant and Amazon Alexa built-in, you can control your LG UHD TV with your voice. LG TVs come ready to support the most popular content providers. Easily find and access Netflix, the Apple TV app, Disney+ and LG Channels all in one place. Bring the cinema home. FILMMAKER MODE and HDR bring you an immersive viewing experience. Connect with your favorite streaming platforms to access the content you love. See exactly what directors envisioned. Filmmaker Mode is a setting that respects the craft. It translates a director’s cinematic vision to your TV with automatic picture and processor settings and brings true authenticity. LG UHD TVs provide vibrant color and accurate detail with Active HDR. Enjoy your favorite films in the same quality as the original with multi HDR formats including HDR10 and HLG. Feel like you're in the stadium. Bluetooth Surround Ready lets you experience the game as though you're right on the sidelines. And with Sports Alert you'll always know when your favorite teams are playing. With Sports Alert, you can set your favorite teams and players and get updates before, during and after games – even when you're watching other content. Wireless surround sound has never been easier. Connect any single compatible Bluetooth speaker or up to two speakers, including LG XBOOM Speakers, for a true surround sound experience – without wires. Jump into the action. Game Optimizer, fine-tuned HDR graphics, and low input lag make gameplay faster and more immersive.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.