Washer Door Boot Gasket Seal, MDS47123602
- Mfr # MDS47123602
- Zoro # G414022404
product price:Â
$
97.65
/ea
Key Features
Height
5.35in
Length
17.85in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MDS47123602
- Zoro #
- G414022404
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.35in
- Length
- 17.85in
Description
Washer door boot gasket seal for some models of LG washing machines.. Replacement door gasket for LG front load washer. Forms the seal between the door and the tub.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.