Shop LG
See all product information
Create Account
Washer Front Boot Gasket Clamp Assembly
Mfr # 2W20017E
Zoro # G614022617
product price:Â
$
14.55
/ea
Key Features
Length
9.0944in
Height
2.6771in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2W20017E
- Zoro #
- G614022617
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 9.0944in
- Height
- 2.6771in
Description
LG Electronics Sears Kenmore Washer Front Boot Gasket CLAMP ASSEMBLY