Shop VEVOR
See all product information
Create Account
Countertop Convection Oven Commercial Toaster Baker Stainless 60Qt 120V
- Mfr # FD-66
- Zoro # G523372360
product price:Â
$
579.99
/ea
Free Shipping & Returns
Key Features
Height
25 in
Heating Temp. Range
150-500°F (65-250°C)
Number of Layers
4
Length (In.)
26.78 in
Watts
1,800 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FD-66
- Zoro #
- G523372360
- UPC #
- 810087872229
- Country of Origin
- China
Dimensions
- Height
- 25 in
- Length (In.)
- 26.78 in
- Width
- 25.4 in
- Wire Rack Size
- 18.1" x 13" (46 x 33 cm)
Details
- Heating Temp. Range
- 150-500°F (65-250°C)
- Number of Layers
- 4
- Watts
- 1,800 W
- Capacity
- 60 Qt (66 L)
- Material
- Stainless Steel + Tempered Glass
- Timer
- 0-120 min
- Voltage
- 120 V
- Item
- Commercial Toaster Ovens
Description
VEVOR Commercial Convection Oven, 66L/60Qt, Half-Size Conventional Oven Countertop, 1800W 4-Tier Toaster with Front Glass Door, Electric Baking Oven with Trays Wire Racks Clip Gloves, 120V, ETL Listed 60Qt/66L Spacious Interior 360 DegHot Air Circulation Timer & Temp Control Knob Well-Built Construction Complete Accessories Included Perfect for Various Food Types Interior Dimensions: 18.5"x15.4"x14.2" / 47x39x36 cm,Number of Layers: 4,Timer: 0-120 min,Capacity: 60 Qt / 66 L,Voltage: 120V/60Hz,Wire Rack Size: 18.1"x13.0" / 46x33 cm,Model: FD-66,Product Weight: 52.0 lbs / 23.6 kg,Exterior Dimensions: 22.8"x21.7"x19.7" / 58x55x50 cm,Material: Stainless Steel + Tempered Glass,Power: 1800 W,Heating Temp Range: 150-500 DegF / 65-250 DegC
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.