Shop LG
See all product information
Create Account
Washer Rear Tub Ball Bearing, MAP61913707
Mfr # MAP61913707
Zoro # G114022520
product price:Â
$
33.15
/ea
Key Features
Height
0.748in
Length
2.2834in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MAP61913707
- Zoro #
- G114022520
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 0.748in
- Length
- 2.2834in
Description
Rear tub ball bearing for some models of LG washing machines.