This item is Discontinued.

Lg Window Air Conditioner, 115V AC, 19 14/25 in W. LW1019IVSM

Window Air Conditioner, 115V AC, 19 14/25 in W. (Discontinued)

  • Mfr # LW1019IVSM
  • Zoro # G500892751
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LW1019IVSM
Zoro #
G500892751
UPC #
048231600781
Country of Origin
China

Dimensions

Width
19 1/2 in
Height
12 1/2 in
Depth
24 1/2 in
Min. Window Height
13 in
Dimensions
12 1/2 in H x 19 1/2 in W 24 1/2 in D
Fits Window Width
21 in to 35 in
Overall Dimensions H x W x D
12 1/2 in x 19 1/2 in x 24 1/2 in

Details

Item
Window Air Conditioner
Voltage
115V AC
Watts
660 W
Sound Level
0.91 dBA
Remote Control Functions
On/Off and Temp. Control
Amps
11.5 A
Dehumidification Rate
2.7 pt/hr
Color
White
Air Flow Direction
4 Way
Control Type
Electronic
Cooling Capacity
9,500 BtuH
CEER Rating
13.8
Smart Connectivity
Wifi Assistant Enabled
Compressor Type
Rotary
For Use With
Window Installation Only
Operation Mode - HVAC
Cooling Only
Weight
63 lb
Number of Speeds
4
Heating Method
Cooling Only
Refrigerant Type
R-32
Hz
60
Programming Capability
24-hr. On/Off Timer
NEMA Plug Configuration - HVAC
LCDI, 5-15P
Fits Window Type
Double Hung
Duty Rating
Residential Grade
Voltage - Plug Type
115V AC - LCDI, 5-15P

Description

Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 350 to 400 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 9,500 BtuH, Heating Method Cooling Only, CEER Rating 13.8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.