Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Air Conditioner, 115V AC, 19 5/8 in W.

  • Mfr # LW1022IVSM

  • Zoro # G511988092


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Width
19 9/16 in
Height
12 1/2 in
Includes
Installation Hardware, Remote Control
Depth
24 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW1022IVSM
Zoro #
G511988092
UPC #
048231605878
Country of Origin
Thailand

Dimensions

Width
19 9/16 in
Height
12 1/2 in
Depth
24 1/2 in
Min. Window Height
13 in
Min. Window Width
22 in

Details

Item
Window Air Conditioner
Voltage
115V AC
Includes
Installation Hardware, Remote Control
Phase
Single
Control Type
Electronic
Operation Mode - HVAC
Cooling Only
CEER Rating
15.0
Duty Rating
Residential Grade
For Use With
Window Installation Only
Chassis Type
Fixed
Refrigerant Type
R-32
Fits Window Type
Double Hung
Air Flow Direction
Four-Way
Cooling Capacity - Maximum
10,000 BtuH
Compressor Technology
Variable Output (Inverter)
Coverage Area - Maximum
450 sq ft
Coverage Area - Minimum
400 sq ft
NEMA Plug Configuration - HVAC
5-15P
Programming Capability
24 hr On/Off Timer
Smart Connectivity
Wi-Fi
Power Source
Plug-In
Includes Air Filter
Air Filter Included

Description

Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 450 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Watts Not Applicable, CEER Rating 15.0

Restrictions

View the Energy Guide
Hazardous material
This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.