Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 3'' No Thread Coupling
Mfr # NTC300
Zoro # G107168211
product price: $218.36
/ea
Free Shipping & Returns
$218.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Alloy Steel
- Conduit Size 3"
- Finish Zinc Plated
- Connection Threadless
- Material Steel
Product Information
- Brand L.H. Dottie
- MFR # NTC300
- Zoro # G107168211
- UPC # 781002816409
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 3" |
Trade Size | 3 in |
Details
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 3/4" L, 5/8" W, natural Plastic Wire Clip, Package quantity: 100 (ACC19-A-C)
- WESTWARD Welding Cable, 4 AWG, 10 ft., Black, Rubber (19YD96)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM4E8)
- TORK Photocntrl, 1/2 In. Conduit, Flush, 120VAC (2000)
- L.H. DOTTIE L.H. Dottie 1/2'' 90 Degree PVC Liquid Tight Connector, 10PK (NLT9050)
- L.H. DOTTIE L.H. Dottie 1'' EMT Plastic Bushing, 25PK (EMTB100)
- L.H. DOTTIE L.H. Dottie 1/2'' Straight Die Cast Liquid Tight Connector, 25PK (LT50)
- L.H. DOTTIE L.H. Dottie 3/4'' 90 Degree PVC Liquid Tight Connector, 10PK (NLT9075)
- L.H. DOTTIE L.H. Dottie 1/2'' Straight PVC Liquid Tight Connector, 25PK (NLT50)
- L.H. DOTTIE L.H. Dottie 2-1/2'' x 1-1/2'' Reducing Washer, 25PK (RW75)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Alum, 3/4In (UNY75NR-A)
- L.H. Dottie Conduit Fittings