Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 3/4'' Rigid Service Entrance Ell, 10PK
Mfr # SLB75
Zoro # G407168317
product price: $142.37
/pk 10, $14.24/ea
Free Shipping & Returns
$142.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Fitting Material Die Cast Aluminum
- Conduit Size 3/4"
- Color Gray
- Finish Powder Coated
- Connection Threaded
Product Information
- Brand L.H. Dottie
- MFR # SLB75
- Zoro # G407168317
- UPC # 781002401056
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 3/4" |
Trade Size | 3/4 in |
Hub Size | 3/4" |
Details
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Vortex® Spiral Wrap Tubing - 1/2" Inside Diameter - 100 Ft Length - Natural Polyethylene (SPW-500SP-NATURAL)
- LEVITON Receptacle (8300-SGW)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 0.25A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ1/4)
- GE Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles (CR306C103)
- L.H. DOTTIE L.H. Dottie 1/2'' Straight Die Cast Liquid Tight Connector, 25PK (LT50)
- L.H. DOTTIE L.H. Dottie 1/2'' Straight Insulated Steel Liquid Tight Connector, 25PK (SL50I)
- L.H. DOTTIE L.H. Dottie 1/2'' Insulated Ground Bushing w/ Lay In Lug, 25PK (GBL50)
- L.H. DOTTIE L.H. Dottie 3'' EMT Plastic Bushing, 25PK (EMTB300)
- L.H. DOTTIE L.H. Dottie 1'' EMT Plastic Bushing, 25PK (EMTB100)
- L.H. DOTTIE L.H. Dottie 3/4'' Rigid Conduit Pulling Elbow, 10PK (PE2)
- RACO Grounding Bushing, 1-1/2"L, 1-1/2" Conduit (1216)
- L.H. Dottie Conduit Fittings