Shop All Conduit Clamps & Hangers
L.H. Dottie
L.H. Dottie 3/8'' Malleable Iron Beam Clamp, 25PK
Mfr # BK38M
Zoro # G007166249
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Malleable Iron
- For Use With Threaded Rod
- Finish Zinc Plated
- Type Beam Clamp
- Rod Size 3/8"
Product Information
- Brand L.H. Dottie
- MFR # BK38M
- Zoro # G007166249
- UPC # 781002100973
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Rod Size | 3/8" |
Bolt Size (In.) | 3/8" x 1-1/4" |
Flange Width | 7/8" |
Size | 42437 |
Details
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 12-10 AWG Nylon Spade Double Crimp Terminal #10 Stud PK100 (163426-100)
- BROAN Wall Switch (82W)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Fast-Acting, 1A, 600V AC, Non-Indicating (SC-1)
- EATON Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL25)
- L.H. DOTTIE L.H. Dottie 1/2'' One Hole Pipe Strap, 100PK (HW50)
- L.H. DOTTIE L.H. Dottie 3'' Conduit Hanger w/ Hex Nut & Bolt, 25PK (PH300B)
- L.H. DOTTIE L.H. Dottie 4'' Conduit Hanger w/ Hex Nut & Bolt, 25PK (PH400B)
- L.H. DOTTIE L.H. Dottie 2'' Universal Strut Clamp, 50PK (SC200U)
- L.H. DOTTIE L.H. Dottie 1/2'' EMT Strut Clamp, 100PK (SC50E)
- L.H. DOTTIE L.H. Dottie 2'' Conduit Hanger w/ Hex Nut & Bolt, 50PK (PH200B)
- CANTEX Two Hole Conduit Strap, PVC, 3.1 In. L (5133733)
- L.H. Dottie Conduit Clamps & Hangers