This item is Discontinued.

Lian Li Lian-Li TU150A Case Aluminum 2x2.5 or 1x2.5-1x3.5 USB3.0 Mini-ITX; Silver TU150A

Lian-Li TU150A Case Aluminum 2x2.5 or 1x2.5-1x3.5 USB3.0 Mini-ITX; Silver (Discontinued)

  • Mfr # TU150A
  • Zoro # G603970127
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TU150A
Zoro #
G603970127
UPC #
840353009813
Country of Origin
China

Description

Compact Design, Versatile Features Attention Tu150 Owners! Heres How To Fit A 120Mm Aio In The Front Using Push Pull. Just Rotate The 120Mm Rad Toward The Side. And Done! Mini, Portable, Extremely Handy Brushed Aluminium Exterior Why Is Lian Li Brushed Aluminium Surface Detailing More Exquisite Full Windowed Side Panel Maximum Visibility For The Internal Configuration Optimized For Cooling Capacity An Entirely Redesigned Interior To Create A Clear Airflow Tunnel Color Silver Case Type Aluminum/Solid Side Panel Motherboard Itx/Dtx Psu Sfx/Sfx-L Material 1.5Mm Aluminum Exterior.

Specifications
  • Color: Silver
  • Material: Aluminium, steel
  • Maximum graphics card length: 320 mm
  • Maximum CPU cooler height: 165 mm
  • Weight: 27 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.